This item is Discontinued.

This item is Discontinued.
Fulted LED Wall Sconce, Width: 4" (Discontinued)
Mfr #
FTS4141200L30D1WH
Zoro #
G1243035
UPC # 37949430384
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTS4141200L30D1WH
- Zoro #
- G1243035
- UPC #
- 37949430384
- Country of Origin
- China
Dimensions
- Height
- 13.5"
- Width
- 4"
- Length
- 3.5"
Details
- Item
- Fulted LED Wall Sconce
- Lamp Type
- Led
- Finish
- Steel
- Type
- Wall Sconce
- Material
- Acrylic
- Voltage
- 12V
- Watts
- 15.5
Description
Fulted LED Wall Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.