This item is Discontinued.

This item is Discontinued.
Hayes - Overbed Light Fixture - 3 Ft, Voltage: 12V (Discontinued)
Mfr #
HAYB3740L30ENRB
Zoro #
G1243078
UPC # 037949466147
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAYB3740L30ENRB
- Zoro #
- G1243078
- UPC #
- 037949466147
- Country of Origin
- China
- Item
- Hayes - Overbed Light Fixture - 3 ft.
- Voltage
- 12V
- Watts
- 60
- Lamp Type
- Led
- Finish
- Steel
- Type
- Overbed
- Material
- Acrylic
Dimensions
- Height
- 5"
- Length
- 4"
- Width
- 37"
Description
Hayes - Overbed Light Fixture - 3 ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.