Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRP06MBSNCSRND3
- Zoro #
- G604302323
- UPC #
- 37949480099
- Country of Origin
- China
Dimensions
- Height
- 16.75
- Length
- 46
- Width
- 22
- Cord Length
- 108"
Details
- Voltage
- 120V
- Number of Lights
- 3
- Shade Type
- Cylinder
- Item
- Pendant
- Finish
- Satin Nickel
- Fixture Type
- Pendant
- Watts
- 60
- Bulb Type
- Replaceable Bulb
- Damp/Wet Rating
- Damp
- Power Source
- Hardwired
- Slope Ceiling Adaptable
- No
Description
Subtle and stylish, the is well-suited for a kitchen or dining room space. Thanks to the sleek satin nickel finish and steel base, this fixture epitomizes modern beauty. Use this hanging ceiling light to reinvigorate your cooking and eating experience. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Satin Nickel Steel Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
