Shop AFX
See all product information
Create Account
Fluorescent Overbed Light, 39 15/16" L
Mfr # IDB325E8MH
Zoro # G306129839
product price:Â $403.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Mahogany
Voltage
120V AC
Standards
cETLus
Housing Material
Steel
Lighting Certification
Unrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDB325E8MH
Zoro #
G306129839
UPC #
037949361572
Country of Origin
China
Dimensions
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
40 in
Overall Height
5 3/8 in
Overall Width
6 1/4 in
Manufacturers Warranty Length
5 yr Limited Warranty
Details
Item
FluorescentOverbedLight
Housing Finish
Mahogany
Voltage
120V AC
Standards
cETLus
Housing Material
Steel
Lighting Certification
Unrated
Dimmable
No
Series
IDB
Includes
LED Nightlight and On/Off Pull Switch
Lens Material
Acrylic
Dimming Method
No Dimming
For Bulb Type
T8
Environmental Rating
Damp Location Rated
Includes Bulb
No
Dimming Type
No Dimming
Maximum Fixture Wattage
25 W
Bulb Quantity
3
Description
FluorescentOverbedLight, Overall Length 40 in, Series IDB, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Mahogany, Housing Material Steel, Dimmable No, Lens Material Acrylic, Bulb Quantity 3, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.