Fluorescent Overbed Light, 51 15/16" L

  • Mfr # IDB332E8LK

  • Zoro # G406129784


product price:  $412.00
/ea
Free Shipping & Returns

Key Features

Height
5.375
Length
51.94
Width
12
Housing Finish
Light Oak
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDB332E8LK
Zoro #
G406129784
UPC #
037949361596
Country of Origin
China

Dimensions

Height
5.375
Length
51.94
Width
12
Overall Width
6 1/4 in
Overall Length
51 15/16 in
Overall Height
5 3/8 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
Wall Light
Housing Finish
Light Oak
Voltage
120V
Number of Lights
3
Shade Type
Rectangular
Lighting Certification
Unrated
Series
IDB
Fixture Type
Wall Light
Housing Material
Steel
Finish
Light Oak
Standards
ADA Complaint, cETLus
Dimmable
No
Maximum Fixture Wattage
32 W
Lens Material
Acrylic
Dimming Method
No Dimming
Dimming Type
No Dimming
For Bulb Type
T8
Includes Bulb
No
Includes
LED Nightlight and On/Off Pull Switch
Environmental Rating
Damp Location Rated
Bulb Quantity
3
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Fluorescent
Watts
32

Description

FluorescentOverbedLight, Overall Length 52 in, Series IDB, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 32 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Light Oak, Housing Material Steel, Dimmable No, Lens Material Acrylic, Bulb Quantity 3, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.