Shop AFX

LED Overbed Light, 120 V, 38" L, 4" W

  • Mfr # APB3940L30ENWG-JT

  • Zoro # G206129830


product price:  $475.00
/ea
Free Shipping & Returns

Key Features

Height
4.375
Length
38
Width
10
Housing Finish
Weathered Gray
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APB3940L30ENWG-JT
Zoro #
G206129830
UPC #
037949466321
Country of Origin
China

Dimensions

Height
4.375
Length
38
Width
10
Overall Length
38 in
Overall Height
4 3/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
4 in

Details

Item
Wall Light
Housing Finish
Weathered Gray
Voltage
120V
Number of Lights
2
Shade Material
Laminated Fabric/Acrylic
Shade Type
Rectangular
Fixture Type
Wall Light
Lighting Certification
Unrated
Standards
ADA Complaint, cETLus
Lighting Technology
LED
Housing Material
Laminated Fabric, Solid Wood, Steel
Series
APB
Finish
Weathered Grey
Dimmable
No
Light Output
4,050 lm
Includes Bulb
Yes
Lens Material
LumaFuse/Acrylic
Environmental Rating
Damp Location Rated
Color Temperature
3000K
Color Rendering Index
90
Rated Life
50,000 hr
Dimming Type
No Dimming
Dimming Method
No Dimming
Maximum Fixture Wattage
57 W
Power Source
Hardwired
Includes
Light Bulb
Watts
57
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Lumens
4050

Description

LEDOverbedLight, Overall Length 38 in, Series APB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 57 W, Voltage 120V AC, Overall Height 4 3/8 in, Overall Width 4 in, Housing Finish Weathered Gray, Housing Material Laminated Fabric, Solid Wood, Steel, Dimmable No, Lens Material LumaFuse/Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.