LED Overbed Light, 120 V, 56 1/4" L
Mfr # SHB565400L30ENSN
Zoro # G106129817
product price:Â $557.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Nickel
Voltage
120V
Lighting Certification
Unrated
Dimmable
No
Standards
cETLus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SHB565400L30ENSN
Zoro #
G106129817
UPC #
037949411949
Country of Origin
China
Dimensions
Overall Length
56 1/4 in
Overall Height
4 5/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
6 1/2 in
Details
Item
LEDOverbedLight
Housing Finish
Satin Nickel
Voltage
120V
Lighting Certification
Unrated
Dimmable
No
Standards
cETLus
Lighting Technology
LED
Series
SHB
Housing Material
Steel
Dimming Method
No Dimming
Environmental Rating
Damp Location Rated
Dimming Type
No Dimming
Color Rendering Index
90
Color Temperature
3000K
Maximum Fixture Wattage
46 W
Light Output
5,400 lm
Lens Material
Linen Acrylic/Acrylic
Rated Life
50,000 hr
Includes Bulb
Yes
Description
LEDOverbedLight, Overall Length 56 1/4 in, Series SHB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 4 5/8 in, Overall Width 6 1/2 in, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lens Material Linen Acrylic/Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.