This item is Discontinued.

This item is Discontinued.
Koren LED Undercabinet Light, 40", Oil-Rubbed Bronze (Discontinued)
Mfr #
OCFW70050LBK
Zoro #
G1243839
UPC # 037949375975
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCFW70050LBK
- Zoro #
- G1243839
- UPC #
- 037949375975
- Country of Origin
- China
Dimensions
- Length
- 9.5"
- Width
- 9.5"
- Height
- 5.375"
Details
- Item
- Olden - Ceiling Light Fixture
- Voltage
- 12V
- Watts
- 9
- Lamp Type
- Led
- Finish
- Steel
- Material
- glass
- Type
- Ceiling Mount
- Standards
- ETL||cETL
- Lumens
- 700
- Energy Star Compliant
- No
Description
Olden - Ceiling Light Fixture
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.