Shop AFX

Outdoor LED Sconce, Color 3000K, 2800 lm

  • Mfr # AUGW0612LAJMVBK

  • Zoro # G306129709


product price:  $120.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lumens
2,800 lm
Fixture Mounting Location
Wall
Includes
Diffuser
Type
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AUGW0612LAJMVBK
Zoro #
G306129709
UPC #
037949473503
Country of Origin
China

Dimensions

Length
12 in
Height
3 27/50 in
Manufacturers Warranty Length
5 yr
Width
5 51/100 in
Overall Width
5 1/2 in
Overall Length
12 in
Overall Height
3 1/2 in

Details

Housing Finish
Black
Lumens
2,800 lm
Fixture Mounting Location
Wall
Includes
Diffuser
Type
Hardwired
Housing Color
Black
Rated Life
50,000 hr
Color Rendering Index
80
Item
OutdoorLEDSconce
Lighting Certification
Unrated
Voltage
120 to 277V AC
Fixture Housing Color
Black
Light Distribution Shape
NEMA 4X4
Material
Acrylic, Aluminum
Housing Material
Stainless Steel
Color Temperature
3000K, 3500K, 4000K
Standards
CA Title 24, cETLus, JA8 Compliant
Lamp Included
Yes
Light Technology
LED
Fixture Wattage
26 W
Mount Type
Standard Junction Box
Includes Lamp
Lamp Included
Light Distribution Type - NEMA
NEMA 4x4
Light Output
2,800 lm

Description

OutdoorLEDSconce, Lumens 2,800 lm, Fixture Wattage 26 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 80, Height 3 27/50 in, Width 5 51/100 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Black, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.