This item is Discontinued.

Afx Lasalle LED Outdoor Sconce, Watts: 28 LASW052833LAJD2BZ

Lasalle LED Outdoor Sconce, Watts: 28 (Discontinued)

  • Mfr # LASW052833LAJD2BZ
  • Zoro # G1243376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LASW052833LAJD2BZ
Zoro #
G1243376
UPC #
037949437147
Country of Origin
China

Dimensions

Width
5.51"
Height
27.95"
Length
4.13"

Details

Item
Lasalle LED Outdoor Sconce
Voltage
12-277V
Watts
28
Finish
Metal
Material
Acrylic
Type
Wall Sconce
Lamp Type
Led

Description

Lasalle LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.