This item is Discontinued.

Afx LED Security Outdoor Sconce BWSW1400L50RB

LED Security Outdoor Sconce (Discontinued)

  • Mfr # BWSW1400L50RB
  • Zoro # G1243333
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWSW1400L50RB
Zoro #
G1243333
UPC #
037949008538
Country of Origin
China

Dimensions

Width
6.875"
Height
11"
Length
5.25"
Fixture Width
5-1/4"
Fixture Height
11"
Fixture Length
6.88"

Details

Item
LED Security Outdoor Sconce
Voltage
12V
Watts
12W
Lens Material
Aluminum, Acrylic
Lumens
1400
Finish
Polycarbonate
Material
Prismatic Acrylic
Type
Wall Sconce
Lamp Type
Led
Color Temp.
5000K
Housing Material
Polycarbonate
Standards
ETL||cETL
Mounting
Wall Mount
Housing Finish
Bronze
Fixture Voltage
120V
Energy Star Compliant
No

Description

LED Security Outdoor Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.