This item is Discontinued.

This item is Discontinued.
Max LED Outdoor Sconce (Discontinued)
Mfr #
MXW7122500L30MVBZ
Zoro #
G1243419
UPC # 037949429364
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXW7122500L30MVBZ
- Zoro #
- G1243419
- UPC #
- 037949429364
- Country of Origin
- China
Dimensions
- Width
- 7"
- Height
- 12"
- Length
- 3.38"
Details
- Item
- Max LED Outdoor Sconce
- Voltage
- 12-277V
- Watts
- 24
- Finish
- Metal
- Energy Star Compliant
- Energy Star Rated
- Lamp Type
- Led
- Material
- Acrylic
- Type
- Wall Sconce
Description
Max LED Outdoor Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.