This item is Discontinued.

Afx Pasadena LED Outdoor Sconce, Watts: 28 PSDW071833LAJD2BZ

This item is Discontinued.

Afx

Pasadena LED Outdoor Sconce, Watts: 28 (Discontinued)

Mfr # PSDW071833LAJD2BZ
Zoro # G1243823
UPC # 037949436669
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSDW071833LAJD2BZ
Zoro #
G1243823
UPC #
037949436669
Country of Origin
China

Dimensions

Width
6.69"
Height
17.99"
Length
4"

Details

Item
Pasadena LED Outdoor Sconce
Voltage
12-277V
Watts
28
Finish
Metal
Lamp Type
Led
Material
Acrylic
Type
Wall Sconce

Description

Pasadena LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.