This item is Discontinued.

This item is Discontinued.
Reveal 12" LED Flush Mount, Black/Gold, 120-277V (Discontinued)
Mfr #
RVF121400L30D2BKGD
Zoro #
G104262394
UPC # 037949470069
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVF121400L30D2BKGD
- Zoro #
- G104262394
- UPC #
- 037949470069
- Country of Origin
- China
Dimensions
- Length
- 12"
- Width
- 6.55
- Height
- 2.75
Details
- Mounting
- Flush
- Voltage
- 120V-277V
- Lumens
- 1400
- Watts
- 17.5
- Finish
- Black
- Item
- Flush Mount
- Includes
- Light Bulb
- Fixture Type
- Flush Mount
- Color
- Black/Gold
- Color Temperature
- 3000K
- Shade Type
- Circular
- Bulb Type
- Integrated LED
- Damp/Wet Rating
- cETL Damp
- Power Source
- Hardwired
Description
Perfect for a wide variety of indoor lighting schemes, the AFX Reveal 12" LED Flush Mount will instantly improve the look of your favorite space. Built with a strong steel frame and shade, this overhead fixture has a cutting-edge look. This flushmount ceiling light boasts an integrated LED engine and produces ample light for small to medium-sized spaces. Elevate your home with exceptional lighting from AFX. | Steel frame, Black/Gold Steel shade | Suitable for residential and commercial use | Integrated LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.