This item is Discontinued.

This item is Discontinued.
Reveal 16" LED Flush Mount, Black/Gold, 120-277V (Discontinued)
Mfr #
RVF162600L30D2BKGD
Zoro #
G504262390
UPC # 37949471417
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVF162600L30D2BKGD
- Zoro #
- G504262390
- UPC #
- 37949471417
- Country of Origin
- China
Dimensions
- Length
- 16"
- Width
- 11.2
- Height
- 3.25
Details
- Mounting
- Flush
- Voltage
- 120V-277V
- Lumens
- 2600
- Watts
- 35
- Finish
- Black
- Item
- Flush Mount
- Color
- Black/Gold
- Color Temperature
- 3000K
- Fixture Type
- Flush Mount
- Includes
- Light Bulb
- Damp/Wet Rating
- cETL Damp
- Shade Type
- Circular
- Power Source
- Hardwired
- Bulb Type
- Integrated LED
Description
Perfect for a wide variety of indoor lighting schemes, the AFX Reveal 16" LED Flush Mount will instantly improve the look of your favorite space. Built with a strong steel frame and shade, this overhead fixture has a cutting-edge look. This flushmount ceiling light boasts an integrated LED engine and produces ample light for small to medium-sized spaces. Elevate your home with exceptional lighting from AFX. | Steel frame, Black/Gold Steel shade | Suitable for residential and commercial use | Integrated LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.