This item is Discontinued.

Afx Rowan LED Sconce, Watts: 28 RWNS300424L30D2WH

Rowan LED Sconce, Watts: 28 (Discontinued)

  • Mfr # RWNS300424L30D2WH
  • Zoro # G1244207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWNS300424L30D2WH
Zoro #
G1244207
UPC #
37949446361
Country of Origin
China

Dimensions

Height
4"
Length
3"
Width
3"

Details

Item
Rowan LED Sconce
Lamp Type
Led
Finish
Steel
Voltage
12-277V
Watts
28
Material
Acrylic
Type
Wall Sconce

Description

Rowan LED Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.