This item is Discontinued.

This item is Discontinued.
Storm LED Sconce, Length: 2" (Discontinued)
Mfr #
STMS061408L30D2SL
Zoro #
G1244593
UPC # 037949438090
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STMS061408L30D2SL
- Zoro #
- G1244593
- UPC #
- 037949438090
- Country of Origin
- China
- Item
- Wall Sconce
- Fixture Type
- Wall Sconce
- Lamp Type
- Led
- Energy Star Compliant
- Energy Star Rated
- Finish
- Silver
- Material
- Steel
- Voltage
- 120V-277
- Type
- Wall Sconce
- Watts
- 13.5
- Number of Lights
- 1
- Includes
- Light Bulb
- Bulb Type
- LED
- Color Designation
- ETL Damp
- Color Temperature
- 3000K
- Material Percentage
- 80% Steel, 20% Acrylic
- System Type
- Hardwired
- Backplate/Canopy Shape
- Rectangular/Square
- Orientation
- Horizontal
- Light Fixture Shape
- Rectangle/square
Description
The storm LED wall sconce is a chic addition to any space, combining functionality with style. This sleek LED lighting fixture is perfect for adding a modern home décor accent to your living room or hallway. With its unique rectangular shape, it effortlessly complements contemporary interiors while providing a warm and inviting ambiance.
- Crafted from durable steel and acrylic
- Features a modern rectangular design
- Dimmable for customizable lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.