This item is Discontinued.
This item is Discontinued.
T5L LED Undercabinet Light (Discontinued)
Mfr #
T5L33RWH
Zoro #
G1244627
UPC # 037949403142
Country of Origin China
Category LED Under Cabinet Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T5L33RWH
Zoro #
G1244627
UPC #
037949403142
Country of Origin
China
Dimensions
Length
3.5"
Width
33"
Height
1.13"
Details
Item
T5L LED Undercabinet Light
Voltage
12V
Watts
13.5
Material
Acrylic
Type
Under Cabinet
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Steel
Accessory Type
T5L LED Undercabinet Light
Description
T5L LED Undercabinet Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.