Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYS112314LAJUDKBWH
- Zoro #
- G2111010
- UPC #
- 37949445982
- Country of Origin
- China
- Fixture Type
- Wall Sconce
- Finish
- Oakley Bronze
- Item
- Wall Sconce
- Voltage
- 120V-277
- Includes
- Light Bulb
- Damp/Wet Rating
- ETL,FCC Damp
- Watts
- 17
- Bulb Type
- LED
Description
3in1 adjustable color temperature system allows you to choose between 3000K/3500K/4000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
