This item is Discontinued.

This item is Discontinued.
Xenon NXL Undercabinet Lighting - 32" - Bronze - Wht Glass Diffuser (Discontinued)
Mfr #
NXL420RB
Zoro #
G1684502
UPC # 37949366454
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXL420RB
- Zoro #
- G1684502
- UPC #
- 37949366454
- Country of Origin
- China
Details
- Finish
- Oil Rubbed Bronze
- Material
- Metal, Glass
- Switch Style
- Rocker
- Switch Location
- Base
- Fixture Material
- Metal
- Material Percentage
- 50% Metal, 50% Glass
Description
Ideal for undercabinet lighting in kitchens, study area and displays with its low profile design. Includes glass diffuser, 20W xenon bi-pin lamps included, plug in or direct wire, linkable with 12" connecting cable or direct connect.
- •Constructed of metal
- •Low profile design
- •Xenon bi-pin lamps included
- •White Diffuser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.