This item is Discontinued.

This item is Discontinued.
Xenon NXL Undercabinet Lighting - 40" - Wht Fnsh - Wht Glass Diffuser (Discontinued)
Mfr #
NXL520WH
Zoro #
G1684712
UPC # 37949366478
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXL520WH
- Zoro #
- G1684712
- UPC #
- 37949366478
- Country of Origin
- China
- Finish
- White
- Material
- Metal, Glass
- Fixture Material
- Metal
- Material Percentage
- 50% Metal, 50% Glass
Description
Ideal for undercabinet lighting in kitchens, study area and displays with its low profile design. Includes glass diffuser, 20W xenon bi-pin lamps included, plug in or direct wire, linkable with 12" connecting cable or direct connect.
- •Constructed of metal
- •Low profile design
- •Xenon bi-pin lamps included
- •White Diffuser