This item is Discontinued.

Agastat E7014PB004=RLY NUC ON 4P 125V E7014PB004

This item is Discontinued.

Agastat

E7014PB004=RLY NUC ON 4P 125V (Discontinued)

Mfr # E7014PB004
Zoro # G100967262
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E7014PB004
Zoro #
G100967262
UPC #
-
Country of Origin
United States
Item
Time Delay
Contact Form
4 Form C, 4PDT, 4 C/O
Input Voltage
125
Electrical Connection
Screw Terminals
Type of Output
Relay
Mounting - Relay
Panel Mount
Timer Range
.7 “ 7 seconds; .7 “ 7
Operating Functions
On-Delay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.