This item is Discontinued.
This item is Discontinued.
Bi-Metal Bandsaw Blade, 1", 14"x10", 5/8", 14 ft. 10 in L, 1" W, 5/8 TPI, Bimetal, 0.035" Thick (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A975-1410
- Zoro #
- G4790838
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14 ft. 10 in
- Width
- 1"
- Thickness
- 0.035"
Details
- Item
- Bi-Metal Bandsaw Blade,1",14"x10",5/8"
- Teeth per Inch
- 5/8
- Primary Saw Application
- General Purpose
- Material
- Bimetal
Description
Bi-Metal Bandsaw Blade,1 In.,14 In.x10 In.,5/8 In.