35248 70 cm Aero Mat Therapy Peanut Ball Burst Resistance; Yellow
- Mfr # 35248
- Zoro # G103703881
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35248
- Zoro #
- G103703881
- UPC #
- 712536352484
- Country of Origin
- China
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Specifications- Length (in): 18
- Width (in): 13
- Height (in): 4
- Material: PVC (Polyvinyl Chloride)
- Size: 70 cm
- Color: Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.