72602 5 mm Elite Yoga & Pilates Aeromat; Dusty Rose - 24 x 72 in.
- Mfr # 72602
- Zoro # G203704337
product price:Â
$
48.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72602
- Zoro #
- G203704337
- UPC #
- 712536726025
- Country of Origin
- China
Description
The Aeromat Premium 5mm Yoga Mat supports your joint, makes you feel comfortable, grip sturdy on the ground, and makes your practice enjoyable. The mat has a closed cell surface that prevents sweat from being absorbed into the mat. It is lightweight and durable, made of PVC, free of phthalates, latex and BPA.
Specifications- Length (in): 25
- Width (in): 7
- Height (in): 7
- Material: PVC Closed-cell Foam
- Size: 5 mm
- Color: Dusty Rose
- Size: 24 x 72 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.