Shop AIC REPLACEMENT PARTS
Create Account
129001-42004 New Water Pump Fits Yanmar 3TNE88 4TNE88 Fits Takeuchi TB135 TB145
- Mfr # ENO80-0007-RAP
- Zoro # G611194959
product price:Â
$
349.99
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
- ENO80-0007-RAP
- Zoro #
- G611194959
- UPC #
- -
- Country of Origin
- India
Description
One New Aftermarket Replacement Water PumpFits Takeuchi Construction/Industrial Models: TB135, TB145, B37V, B50-2A, B50V, VIO50Fits Yanmar Engine Models: 4TNE88 - 4 Cyl - Bore: 3.46 in / 88.00 mm, 3TNE88 - 3 Cyl - Bore: 3.46 in / 88.00 mm, 4TNE84 - 4 Cyl - Bore: 3.30 in / 84.00 mm Stroke: 3.54 in / 90.00 mm, 3TNE84 G1 GH G1A - 3 Cyl - Bore: 3.30 in / 84.00 mm Stroke: 3.54 in / 90.00 mm,
Restrictions
This item has been restricted from sale in the following states:
CA