8H433 4H4078 8H9167 Seat Cushion Set Fits Caterpillar Fits CAT D5 D6C D7 D8 D9
- Mfr # 8H433CAT4PC-COMPLTCSHNSET
- Zoro # G311200714
product price:Â
$
992.99
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
- 8H433CAT4PC-COMPLTCSHNSET
- Zoro #
- G311200714
- UPC #
- -
- Country of Origin
- India
Description
One New Aftermarket Replacement D6 4-Piece Seat Cushion Set which includes Back Cushion, Bottom Cushion, & Arm Rests Fits Caterpillar models: Serial Numbers D5, 82H, 84H, 94J, 96J, 6R, D6C, 10K, 74A, 76A, 911, D7, 47A, D8, 35A, 36A, 46A to 10724, D9, 34A, 49A, 50ADimensions & Notes:1 Seat Bottom: 8H433 22 x 17 x 5 to 41 Seat Back: 4H4078 or 1S7171 or 9C3361 22 x 14.50 x 5, 10.5 or 6 mounting top to bottom / 10 bolt spacing2 Arm Rests: 8H9167 or 9C3754 14 x 5 x 2, 14 x 2.25 x 2ACTUAL PHOTOS OF CUSHIONS. ***PLEASE NOTE THAT BOTH ARM RESTS ARE INCLUDED, BUT NOT PICTU
Restrictions
This item has been restricted from sale in the following states:
CA