Shop AIC REPLACEMENT PARTS
Create Account
AM39285 Starter & Gear Set Fits Cub Cadet BS-499521 Fits John Deere 1338G 18HP
- Mfr # MIA11175-GEAR
- Zoro # G611134849
product price:Â
$
114.99
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
- MIA11175-GEAR
- Zoro #
- G611134849
- UPC #
- -
- Country of Origin
- India
Description
One New Aftermarket Replacement Permanent Magnet Direct Drive PMDD Starter with Drive Gear SetFits Briggs and Stratton Air Cooled Engine Models:10HP Horizontal, 11HP Horizontal, 11HP Vertical, 12.5HP Vertical, 12HP Vertical, 16HP Horizontal, 16HP Vertical, 18HP Horizontal, 7HP Horizontal, 7HP Vertical, 8HP Horizontal, 8HP VerticalFits John Deere Tiller Models:820, 820A Fits John Deere Riding Lawn Mower Models: 68 Fits Briggs and Stratton 8HP 1975-1983, GX85 Fits Briggs and Stratton 13HP, R70 Fits Briggs and Stratton 8HP 1984-1986, R72 Fits Briggs and Stratton 8HP 1984-1986, R92 Fits Briggs and Stratton 11HP 1985-1986, S80 Fits Briggs and Stratton 8HP 1984, S82 Fits Briggs and Stratton 8HP 1984-1986, S92 Fits Briggs and Stratton 11HP 1984-1986,SX85 Fits Briggs and Stratton 13HPFits John Deere Lawn Tractor Mo
Restrictions
This item has been restricted from sale in the following states:
CA