Shop AIC REPLACEMENT PARTS
Create Account
Driveline; Complete
- Mfr # A-50034236
- Zoro # G711149040
product price:Â
$
790.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-50034236
- Zoro #
- G711149040
- UPC #
- -
- Country of Origin
- India
Description
One New Aftermarket Driveline; Complete-New 100 Series pull/tow Driveline with Friction Clutch. Driveline minimum C-to-C length: 35 885 mm, Maximum C-to-C length: 52 1310 mm, Total collapsed length: 45 1140 mm. Driveline is size 5 and rated as a category 4 47 hp. Tractor end: 1-3/8 6 Spline, Implement end: 1-3/8 6 spline FF1 friction clutch. Clutch diameter is 7.09 Fits Bush Hog Rotary Cutters-It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming out.-Dim L 12:1130 mm/ 45-C to C:885 mm/ 35-Clutch Diameter:7.09
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.