Steering Clutch Half Kit fits Komatsu Loaders D20 D21-5 D20-3 D20-5 D21P-3
- Mfr # 100-22-15101-210-HALF
- Zoro # G211199521
product price:Â
$
469.99
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
- 100-22-15101-210-HALF
- Zoro #
- G211199521
- UPC #
- -
- Country of Origin
- India
Description
One New Aftermarket Replacement Steering Clutch HALF KitFits Komatsu -3 & -5 Series Loaders and Dozers Set Will Refurbish ONE SideFits Models:D20-D21 Newer ModelsKit Includes:6 Fiber DiscsReplaces Part Number: 100-22-151015 Steel DiscsReplaces Part Number:100-22-15210Specifications:Fiber Discs - O.D. 9-1/8 231mm; 76 TeethSteel Discs - O.D. 8-5/8 220 mm; 50 Teeth
Restrictions
This item has been restricted from sale in the following states:
CA