This item is Discontinued.

This item is Discontinued.
Aidata Aluminum Portable Laptop Stand With Swivel Base Via Ergoguys - Aluminum (Discontinued)
Mfr #
LHA-3
Zoro #
G900660516
Country of Origin Taiwan, Province of China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHA-3
- Zoro #
- G900660516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9.5"
- Height
- 12-1/2 in
- Depth
- 0.5"
Details
- Material
- Aluminum
- Weight Capacity
- 11 lb
- Features
- Swivel, Adjustable Angle, Locking System, Lightweight, Portable, Durable, Cable Management, Foldable
- Includes
- Portable Laptop Stand, Neoprene Travel Bag.
- Product Type
- Notebook Stand
- Compatibility
- Notebooks
- Item
- Notebook Stand
Description
Aluminum Portable Laptop Stand w/Neoprene Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.