This item is Discontinued.

This item is Discontinued.
Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB003
- Zoro #
- G504031897
- UPC #
- -
- Country of Origin
- China
- Item
- Keyboard Tray
- Color
- White
Dimensions
- Width
- 20.6"
Description
Aidata has been specializing in Computer Accessories and Office Supplies since 1980, concentrating on offering products with unique design, proper ergonomics and high quality to fulfill the most update market trend, Aidata aims at developing new products in wide range evenly each year trying to offer a complete solution to meet the needs of worldwide customers.
Tray width 525mm/20.6" for standard keyboards.
Built-in stationery holder.
2 Color Selections: Platinum/Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.