This item is Discontinued.

Aidata Corp Co Ltd Aidata USA LD007P Lapboard  Multi-Function Laptop Cooling Station LD007P

Aidata USA LD007P Lapboard Multi-Function Laptop Cooling Station (Discontinued)

  • Mfr # LD007P
  • Zoro # G004068218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LD007P
Zoro #
G004068218
UPC #
-
Country of Origin
China

Dimensions

Depth
12"
Width
17"
Height
3"

Details

Item
Cooling Stand
Material
Rubber Pad
Features
Anti-slip
Color
Black
Host Interface
USB
Assembly Required
Assembled

Description

Aidata has been specializing in Computer Accessories and Office Supplies since 1980, concentrating on offering products with unique design, proper ergonomics and high quality to fulfill the most update market trend, Aidata aims at developing new products in wide range evenly each year trying to offer a complete solution to meet the needs of worldwide customers.
Lapboard, Multi-Function Laptop Cooling Station.
  • 5 different angle adjustments.
  • Detachable left or right handed mouse platform.
  • USB cooling fan.
  • Soft air mesh fabric cushion keeps your lap cool and comfortable.
  • Anti-sliding rubber pads.
  • Handle bar for transport convenienceMulti-function Notebook Cooling Station.
  • Multi-function Notebook Cooling Station.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.