Aidata
Ergo Footrest, Angle Adjustment Knobs, 0-30°
- Zoro #: G000660553
- Mfr #: FR002
Hover or click to zoom Tap to zoom
Help us improve our
product images
$41.88
Subtotal: $41.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Aidata #FR002 Specifications
- Zoro #: G000660553
- Mfr #: FR002
- Country of Origin (subject to change): Taiwan, Province of China
Description
The Aidata Footrest is ergonomically designed to help maintain correct posture and reduce strain and fatigue while sitting. An elevated platform lifts the feet to reduce pressure on the legs, which improves circulation and eases stress on your neck and back. Convenient knobs allow you adjust the platform up to a 35° incline to keep your feet at the most comfortable angle. A large foot platform measuring 16.4” x 11.9” ensures both feet can remain comfortably flat and spaced. The high-impact plastic construction and rubber no-skid grips keep the entire footrest sturdy and in place during use. The Aidata footrest is the perfect accessory to keep your feet comfortably supported while reducing the risk of injury or other health issues caused by bad posture!
Reviews of Aidata #FR002
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray FR006
- AIDATA Massaging Footrest, Acupressure Bumps / 5 Height Adjustments FR008
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray FR006B
- AIDATA Sleek Footrest, 4 Angle Adjustments At 10°/15°/20°/25°, Black/Gray FR-1001G
- AIDATA Ergo Deluxe Footrest, Rubber Padding / 3 Height Adjustments FR-1002RG
- AIDATA Rocking Footrest, Curved Base For Rocking Motion, 0-25° FR007
- MASTER CASTER Cushion, Deluxe Lumbar, Black MAS92061
- JUSTRITE 599 OCT-O-FLEX MAT 3 Ft by 5 Ft 599S0035BL
- KELLYREST Adjustable Metal Footrest KCS14120
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform 13030-1sv
- DMI Ring Cushion, Molded Foam, Navy, 18" 513-8018-2400
- Aidata Arm, Back, and Foot Rests