Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MUNF, 1/4 in Tube OD, 5/32 in Pipe Size

  • Mfr # 88215-04-32

  • Zoro # G5095268


product price:  $6.69
/ea

Key Features

Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Tube Size
1/4 in
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88215-04-32
Zoro #
G5095268
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size
5/32 in
Hex Head Size
21/64 in
Overall Length
1 11/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
5/16 in

Details

Item
Push-Fit Tee Fitting
Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Compliance
EN331, REACH, ROHS
Color
Silver
Body Material
Nickel Plated Brass
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Tees
Gasket Material
NBR70
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Maximum Operating Pressure
290 psi
Fitting Material
Brass
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Finish/Coating
Nickel Plated
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
MUNF
Fitting Side B Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Fitting Side 3 Connection Type
MUNF
Operating Temperature - Maximum
160 Degrees F
For Media Type
Compressed Air
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter

Description

The AIGNEP USA - 88215-04-32 is a standout product within the "Push On Hose Fittings" category. This fitting offers functional reliability for general use across various industrial and commercial settings. It's a dependable selection for applications requiring robust, working connections between hoses. With its versatility, this fitting delivers reliable performance under numerous work conditions, ensuring fluid mobility for seamless operations.

Key Features:

  • Made from materials intended for long-term use.
  • Designed for firm connections, aiming to reduce possibilities of leakages and enhance intended function.
  • Capable of fitting a variety of hose types, providing broad potential usage scenarios within specification limits.
  • Intended to provide a stable fit, aiming to support intended working conditions and help reduce unexpected disconnections.
  • Engineered for general use in different types of industrial and commercial operations.
  • Designed for installation in straightforward steps, aimed at aiding operational readiness.
  • Not packaged with any specific maintenance requirements, potentially reducing upkeep efforts.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.