Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MUNF, 5/32 in Tube OD, 5/32 in Pipe Size

  • Mfr # 88225-53-32

  • Zoro # G5095231


product price:  $7.75
/ea

Key Features

Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Tube Size
5/32 in
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88225-53-32
Zoro #
G5095231
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Pipe Size
5/32 in
Hex Head Size
21/64 in
Overall Length
1 13/32 in
Fitting Thread Size
#10-32
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 3 Pipe Size
5/16 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Tee Fitting
Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Color
Silver
Gasket Material
NBR70
Fittings Sub-Category
Tees
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Tube Fitting Material
Brass
Body Material
Nickel Plated Brass
Basic Pipe Fitting Shape
Tee
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial
Fitting Side C Connection Type
MUNF
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish/Coating
Nickel Plated
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
MUNF

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 13/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.