Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10mm Tube OD

  • Mfr # 60230X-10

  • Zoro # G5095371


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
10mm
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60230X-10
Zoro #
G5095371
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
10mm
Overall Length
2 1/16 in
Fitting Side C Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
NSF
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Fittings Sub-Category
Tees
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
5 Degrees F
System of Measurement
Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
316
Maximum Operating Temperature
437 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Union
For Media Type
Compressed Air
Operating Temperature - Maximum
437 Degrees F

Description

The AIGNEP USA - 60230X-10 belongs to the Push On Hose Fittings range. Primarily designed for diverse industrial and commercial contexts that demand hose connectivity, it impresses with versatility and practicality. Its dedicated design amplifies the utility of your hose, seamlessly facilitating the fluid flow across different work environments.

Key Features:

  • The fitting is produced by AIGNEP USA, a company known for its range of industrial products.
  • As a member of the "Push On Hose Fittings" category, this fitting signals its unique application and style of usage.
  • Append with its numeric identifier, 60230X-10, it ensures a distinctive recognition and uncomplicated ordering process.
  • The design of this fitting is not intended to be specific to any further situation or environment. It can be utilized in settings where hose connectivity is needed.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.