Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 4mm Tube OD

  • Mfr # 55310-4

  • Zoro # G5097885


product price:  $3.15
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
4mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55310-4
Zoro #
G5097885
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
4mm
Overall Length
1 1/4 in
Fitting Side C Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 3 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Wye Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Wye
Fittings Sub-Category
Unions
Color
Black
Compliance
EN331, REACH, ROHS
Body Material
Composite
Gasket Material
NBR70
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Release Type
Collet
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Material
Nylon
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
250 psi
System of Measurement
Imperial
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Connector Type
Union
For Media Type
Compressed Air
Operating Temperature - Minimum
0 Degrees F

Description

Push-Fit Wye Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.