This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDA-35
- Zoro #
- G7281803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Overall Width
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
Details
- Item
- Label Holder
- Label Holder Style
- Slide In
- Finish
- Smooth
- Material
- Plastic
- Label Holder Mounting Type
- Snap On
- Color
- Clear
- Number of Label Holders
- 25
- Label Attachment Type
- Slide-In
- Product Type
- Label Holder
- Series
- IDA
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 3 in, Overall Width 3 in, Product Type Label Holder, Series IDA, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.