Shop AIGNER INDEX
See all product information
Create Account
Label Holder, Clear, 33-1/2 in. L, PK5
- Mfr # EZ-3355
- Zoro # G3721177
product price:Â
$
28.99
/pk 5, $5.80/ea
Key Features
Width
1 1/8 in
Label Holder Style
Slide In
Length
33 1/2 in
Label Holder Mounting Type
Self Adhesive
For Use With
36 in Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-3355
- Zoro #
- G3721177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 1/8 in
- Length
- 33 1/2 in
- Thickness
- 7/64 in
- Overall Length
- 33 1/2 in
- Overall Width
- 1 1/8 in
- Wire Rope Length
- 33 1/2 in
Details
- Item
- Label Holder
- Label Holder Style
- Slide In
- Label Holder Mounting Type
- Self Adhesive
- For Use With
- 36 in Shelves
- Finish
- Smooth
- Material
- Plastic
- Color
- Clear/Black
- Label Attachment Type
- Slide-In
- Series
- EZ
- Number of Label Holders
- 5
- Product Type
- Label Holder
- Shell Material
- Plastic
Description
Label Holder, Color Clear/Black, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 5, Overall Length 33 1/2 in, Overall Width 1 1/8 in, Product Type Label Holder, Series EZ, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.