This item is Discontinued.
This item is Discontinued.
Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV60SLIM
- Zoro #
- G6931080
- UPC #
- 840271004396
- Country of Origin
- China
Dimensions
- Overall Width
- 28-1/2 in
- Overall Height
- 21 in
- Overall Depth
- 0.12 in
Details
- Item
- Solar Panel
- Maximum Power Point
- 60 W
- Cell Type
- Monocrystalline
- Voltage @ Maximum Power Point
- 17.5V DC
- Current @ Maximum Power Point
- 3.4 A
- Number of Cells
- 64
- Connector
- MC4
Description
Flexible,Bendable,Slim,Solar Panel,60W
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.