This item is Discontinued.

No Product Image Available

Portable Inverter Generator, 700 W Rated, 800 W Surge, 6.6 A/5.8 A A (Discontinued)

  • Mfr # GEN800W120V
  • Zoro # G2882650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEN800W120V
Zoro #
G2882650
UPC #
840271000435
Country of Origin
China

Details

Item
Portable Inverter Generator
Generator Rated Watts
700 W
Surge Watts
800 W
Generator Amps
6.6 A/5.8 A
Generator Run Time @ 1/2 Load
6 hr
CARB Compliant
Yes
Generator Starter Type
Recoil
Generator Voltage
120V AC/12V DC
Generator Fuel Type
Gasoline

Description

AIMS 800 portable pure sine inverter generator, CARB compliant, ultra quiet provides reliable power and is packed with features. The lightweight design if perfect for easy transport while camping, tailgating, daily recreational sports or may be used as a back-up power source. The generator features a 4 stroke OHV engine and a recoil starter and since it is CARB compliant, can be used anywhere. The AIMS 800 Watt generator's max rating is 800 watts and continuously runs at 700 watts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.