This item is Discontinued.
This item is Discontinued.
Power Inverter, Modified Sine Wave, Discontinued Peak, 12,000 W Continuous, 4 Outlets (Discontinued)
Mfr #
PWRINV12KW24V
Zoro #
G4429909
UPC # 840271002316
Country of Origin Taiwan, Province of China
Category Power Inverters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRINV12KW24V
- Zoro #
- G4429909
- UPC #
- 840271002316
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7-3/4"
- Height
- 6"
- Depth
- 23"
Details
- Item
- Power Inverter
- Peak Output Power
- Discontinued
- Continuous Output Power
- 12,000 W
- Inverter Output Form
- Modified Sine Wave
- Inverter Input Voltage
- 20 to 30V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- Standard 3-Prong Outlet
- DC Connection
- Battery Cables
- Number of Outlets
- 4
- Case Material
- Aluminum
- Nominal Output Power
- 12,000 W
- Inveter Output Voltage
- 120V AC
Description
Power Inverter,12000W,24V to 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.