Shop AIR FLOW RESEARCH
Create Account
1458 SBF 205CC Aluminum Heads Renegade 72cc Assembly
- Mfr # AFR1458
- Zoro # G224199945
product price:Â
$
3,855.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFR1458
- Zoro #
- G224199945
- UPC #
- -
- Country of Origin
- China
Description
AFR's 205cc "Competition" cylinder heads feature 100% CNC ported intake, exhaust & chambers, A356 aluminum castings and high quality components throughout. Recommended for race applications and very agressive street/strip builds operating up to 7400 RPM. Maximum intake flow potential @0.750 in lift is 331 CFM. Features 100% CNC Ported Combustion Chambers. 100% CNC Ported Exhaust Ports. 100% CNC Ported Intake Ports. Competition 5-angle Valve Job. 205cc Intake Ports. Bead Lock Intake Valve, 2.080'' x 5.006'' Overall Valve Length. Bead Lock Exhaust Valve, 1.600'' x 5.024'' Overall Valve Length. PAC Racing Valve Spring: 1.550'' OD Solid Roller Dual Valve Spring, 225 lbs on seat, .710'' maximum lift. Specifications Material : A356 Aluminum. Intake Port Volume: 205cc. Exhaust Port Volume: 70cc. Exhaust Port Location: Raised .125 in. Combustion Chamber Size: 58cc or 72cc. Valve Angle: 20 degrees . Valve Spring Pocket Diameter: 1.580 in O.D. Max Valve Spring Pocket Machining: 1.625 in O.D. Deck Thickness: 0.750 in. Minimum Bore Diameter: 4 in. Flat Mill: .006 in per cc 54cc Max ( from 58cc); 68cc Max ( from 72cc). Angle Mill: .009 in per cc 48cc Max ( from 58cc); 62cc Max ( from 72cc). Minimum Cross Sectional Area: 2.165 sq. in.. Head Bolt Diameter: 0.5 in. Chamber Size: 72cc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.