This item is Discontinued.

Air Handler 1-Ply Ring Panel Air Filter, 20x128" 2JVG8

This item is Discontinued.

Air Handler

1-Ply Ring Panel Air Filter, 20x128" (Discontinued)

Mfr # 2JVG8
Zoro # G6447822
UPC # 190735013564
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2JVG8
Zoro #
G6447822
UPC #
190735013564
Country of Origin
United States
Air Filter Item
Link Air Filter
Number of Sections
1
Performance Rating
MERV 8
Air Filter Media Type
Synthetic
Media Material
Synthetic
Air Flow
375 fpm
Ply
1
Max. Velocity
500 fpm
Max. Temp.
200 Degrees F
Style - Air Filters
Panel
Number of Ply
3
Frame Included
No
Standards
UL 900
Media Color
Blue
Frame Type
Internal Wire Heat Sealed Inside Layers
Frame or Header Material
9-Gauge Steel Wire
Number of Links Per Carton
1
Air Flow @ 300 fpm
1,200 cfm
Final Resistance
1"WC
Initial Resistance @ 500 fpm
0.50 in wc
Recommended Final Resistance
1.0 in wc
Air Flow @ 500 fpm
1,968 cfm
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Material
POLYESTER
Item
Link Air Filter
Removes Particles Down To
3.0 to 10.0 microns
Air Filter Ply
3
Initial Resistance
0.21"WC

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 128 in, Number of Sections 1, Link Filter Total Width 128 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.