This item is Discontinued.

Air Handler 1-Ply Ring Panel Air Filter, 20x20" 2JVP2

This item is Discontinued.

Air Handler

1-Ply Ring Panel Air Filter, 20x20" (Discontinued)

Mfr # 2JVP2
Zoro # G9087942
UPC # 190735013908
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2JVP2
Zoro #
G9087942
UPC #
190735013908
Country of Origin
United States

Dimensions

Nominal Height
20 in
Section Width
20 in
Link Filter Total Width
20 in
Thickness
1"
Total Length
20"
Actual Height
19 1/4 in
Actual Thickness
1 in
Link Filter Total Length
20"
Actual Filter Size
19-1/4 in x 19-1/4 in x 1 in
Nominal Filter Size
20x20x1
Nominal Thickness
1 in
Section Length
20"
Actual Width
19 1/4 in
Section Height
20"
Nominal Width
20 in

Details

Air Filter Item
Link Air Filter
Number of Sections
1
Performance Rating
MERV 8
Frame Type
Internal Wire Heat Sealed Inside Layers
Air Flow @ 500 fpm
1,968 cfm
Number of Ply
3
Material
POLYESTER
Number of Links Per Carton
1
Air Filter Media Type
Synthetic
Frame Included
No
Recommended Final Resistance
1.0 in wc
Filter Efficiency
30%
Media Color
Blue
Air Filter Ply
3
Ply
1
Final Resistance
1"WC
Media Material
Synthetic
Standards
UL 900
Max. Temp.
200 Degrees F
Style - Air Filters
Panel
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Max. Velocity
500 fpm
Item
Link Air Filter
Removes Particles Down To
3.0 to 10.0 microns
Air Flow
375 fpm
Air Flow @ 300 fpm
1,200 cfm
Initial Resistance
0.21"WC
Frame or Header Material
9-Gauge Steel Wire
Initial Resistance @ 500 fpm
0.50 in wc
Filter Efficiency - Air Filters
30 %

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 1, Link Filter Total Width 20 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.