This item is Discontinued.

Air Handler 1-Ply Ring Panel Air Filter, 25x56" 2GFC1

This item is Discontinued.

Air Handler

1-Ply Ring Panel Air Filter, 25x56" (Discontinued)

Mfr # 2GFC1
Zoro # G9694614
UPC # 190735007273
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2GFC1
Zoro #
G9694614
UPC #
190735007273
Country of Origin
United States

Dimensions

Nominal Height
25 in
Section Width
56 in
Link Filter Total Width
56 in
Thickness
1"
Actual Filter Size
24-1/4 in x 55-1/4 in x 1 in
Nominal Filter Size
25x56x1
Section Height
25"
Actual Width
55 1/4 in
Nominal Thickness
1 in
Section Length
56"
Actual Thickness
1 in
Link Filter Total Length
56"
Total Length
56"
Actual Height
24 1/4 in
Nominal Width
56 in

Details

Air Filter Item
Link Air Filter
Number of Sections
1
Performance Rating
MERV 8
Max. Temp.
200 Degrees F
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ply
1
Max. Velocity
500 fpm
Removes Particles Down To
3.0 to 10.0 microns
Media Material
Synthetic
Standards
UL 900
Initial Resistance @ 500 fpm
0.50 in wc
Air Flow @ 500 fpm
1,968 cfm
Style - Air Filters
Panel
Air Flow @ 300 fpm
1,200 cfm
Air Filter Ply
3
Air Filter Media Type
Synthetic
Recommended Final Resistance
1.0 in wc
Item
Link Air Filter
Frame or Header Material
9-Gauge Steel Wire
Frame Included
No
Air Flow
375 fpm
Number of Ply
3
Media Color
Blue
Number of Links Per Carton
1
Final Resistance
1"WC
Initial Resistance
0.21"WC
Frame Type
Internal Wire Heat Sealed Inside Layers
Material
POLYESTER

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 56 in, Number of Sections 1, Link Filter Total Width 56 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.