Shop All Pleated Air Filters
Air Handler
16x24x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKC5
Zoro # G3777602
original price:
$9.43
15% off
new price: $7.95
/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 2EKC5
- Zoro # G3777602
- UPC # 190735006498
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x24x1 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x24x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 6.2 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- HUSSMANN Door Gasket, 29-3/4" x 65-1/4" (428562)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal (D10244)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 10, High Capacity, Synthetic, 4YUY8 , White (4YUY8)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM716251, White (GR5WM716251)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY2)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FB16X25_4)
- Air Handler Pleated Air Filters