Shop All Pleated Air Filters
Air Handler
18x28x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6GKL3
Zoro # G4543341
product price: $14.69
/ea
Sold in multiples of 12 for $176.28
$176.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 27 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6GKL3
- Zoro # G4543341
- UPC # 190735026984
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 27 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x28x1 |
Nominal Height | 18 in |
Nominal Width | 28 in |
Actual Filter Size | 17-1/2 in x 27-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 18x28x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.7 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- INTEGRA MILTEX Condar Company ASV-90 Make-up Air Supply Ventilator (41800)
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- HONEYWELL C7400A2001 Solid State (C7400A2001)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 11 (2DYV1)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYF8)
- AIR HANDLER 10x16x1 Synthetic Pleated Air Filter, MERV 7 (21C082)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (495J26)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (39AM08)
- Air Handler Pleated Air Filters