Air Handler
2-Ply Link Air Filter, 25x20", 100" Length
Mfr # 2DXA8
Zoro # G6199654
Sold in multiples of 4 for $193.40
$193.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 20 in
- Number of Sections 5
- Link Filter Total Width 100 in
- Performance Rating MERV 8
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Speed Control, 115V, 10 Amp (RPE 10)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- FIREYE Chassis (E110)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- Air Handler Ring & Link Panel Filters